Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2400-0-0-4R-P-0 https://www.bdiexpress.com/medias/INDXXXXXXXXX-24982218-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI3OHxpbWFnZS9qcGVnfGFEQTBMMmcyT0M4eE1EYzJPREV4TmpBeU16TXlOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPREl5TVRoZk16QXdlRE13TUM1cWNHY3xjNGRlZWQxN2Y4NzliYTAyOTE0NzQyYTMyYTE0ZTNjM2Q2ZGE0MWJiOWMzNWM3YmE1YWViNGIzNTY2OTA1M2Qy
24982218 Measuring And Instrumentation Products 

GEFRAN GEFRAN

2400-0-0-4R-P-0

Description

2400-0-0-4R-P-0 DIG PANEL METER ; 10LED INDICATOR 24VDC 4DIGIT

Digital Panel Meter; 20 to 27V AC/DC Power Supply; 2 Digital Input; 5 Digit LED Display; 2 Auxiliary Analog Input; High Tripping Speed; 4 Relay Output; PROFIBUS DP Serial Communication; 2400 Series

Part #

2400-0-0-4R-P-0

BDI #
24982218

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GEFRAN
Minimum Buy Quantity
N/A
UNSPSC
41113600
Weight / Kilogram
0
Product Group - BDI
E02234
Harmonized Tariff Code
9030.33.00.80
Noun
Meter
Keyword String
Panel
Manufacturer URL
https://www.gefran.com
Product Detail
Digital Panel Meter
Product Specification
20 to 27V AC/DC Power Supply; 2 Digital Input; 5 Digit LED Display; 2 Auxiliary Analog Input; High Tripping Speed; 4 Relay Output; PROFIBUS DP Serial Communication; 2400 Series
Long Description
Digital Panel Meter; 20 to 27V AC/DC Power Supply; 2 Digital Input; 5 Digit LED Display; 2 Auxiliary Analog Input; High Tripping Speed; 4 Relay Output; PROFIBUS DP Serial Communication; 2400 Series