

ALEMITE PRODUCTS
ALEMITE PRODUCTS
323449-4
ALEMITE PRODUCTS ALEMITE PRODUCTS
描述
ALEMITE PRODUCTS 323449-4
Pressure Gauge; 1/4" MNPT Nominal Connection Size; Dial Display Type; Back Mounting; 200PSI Maximum Operating Pressure; Pressure Type
制造商部件号
323449-4
BDI部件号
19159056
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E6%B5%8B%E9%87%8F-%E4%BB%AA%E8%A1%A8%E4%BA%A7%E5%93%81/323449-4/p/19159056
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0098468101650
重量 / Kilogram
0.136
Product Group - BDI
F02170
名称
Gauge
关键字串
Pressure
重量/磅
0.23
产品明细
Pressure Gauge
产品规格
1/4" MNPT Nominal Connection Size; Dial Display Type; Back Mounting; 200PSI Maximum Operating Pressure; Pressure Type
详细描述
Pressure Gauge; 1/4" MNPT Nominal Connection Size; Dial Display Type; Back Mounting; 200PSI Maximum Operating Pressure; Pressure Type