https://www.bdiexpress.com/medias/MFRGWWXXXXXX-36GK78-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMzOHxpbWFnZS9qcGVnfGFHSTBMMmczWmk4eE1EWXlNemN4TWpReU9EQTJNaTlOUmxKSFYxZFlXRmhZV0ZoZk16WkhTemM0WDBGVE1ERmZNekF3ZURNd01DNXFjR2N8OTVlYjAwNDZlYTEzMDBhNWUyZDdkNDE1MTM0MjY1YmRmZDE0YzQ2MjEyOTMxM2ExMzAxNjM4ODkwMjFiY2UzZQ
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-36GK78-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMzOHxpbWFnZS9qcGVnfGFHSTBMMmczWmk4eE1EWXlNemN4TWpReU9EQTJNaTlOUmxKSFYxZFlXRmhZV0ZoZk16WkhTemM0WDBGVE1ERmZNekF3ZURNd01DNXFjR2N8OTVlYjAwNDZlYTEzMDBhNWUyZDdkNDE1MTM0MjY1YmRmZDE0YzQ2MjEyOTMxM2ExMzAxNjM4ODkwMjFiY2UzZQ
DAYTON MANUFACTURING
DAYTON MANUFACTURING
36GK78
DAYTON MANUFACTURING DAYTON MANUFACTURING
描述
DAYTON MANUFACTURING 36GK78
TYPE K UNGROUNDED FOR APPLICATION AIR GAS LIQUID 1/4 IN MNPT 1/8 IN MNPT MINI PLUG PROBE SIZE 1/8 IN X 18 IN CABLE LENGTH 18 IN -325 DEGREES TO 2 280 DEGREES F/-200 DEGREES TO 1 250 DEGREES C THERMOCOUPLE
制造商部件号
36GK78
BDI部件号
26450653
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E6%B5%8B%E9%87%8F-%E4%BB%AA%E8%A1%A8%E4%BA%A7%E5%93%81/36GK78/p/26450653
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
1
重量 / Kilogram
0
Product Group - BDI
E02230
详细描述
TYPE K UNGROUNDED FOR APPLICATION AIR GAS LIQUID 1/4 IN MNPT 1/8 IN MNPT MINI PLUG PROBE SIZE 1/8 IN X 18 IN CABLE LENGTH 18 IN -325 DEGREES TO 2 280 DEGREES F/-200 DEGREES TO 1 250 DEGREES C THERMOCOUPLE

