https://www.bdiexpress.com/medias/MFRGWWXXXXXX-36GK80-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMTJ8aW1hZ2UvanBlZ3xhRGd6TDJneFl5OHhNRFl5TXpjeE16STBOekkyTWk5TlJsSkhWMWRZV0ZoWVdGaGZNelpIU3pnd1gwRlRNREZmTXpBd2VETXdNQzVxY0djfGNkOGQ5ZTYwYWIwOGVjOGJmMzgxMzkyNDI2NDNlNzY0N2MxMWRmZmI5YTg3YWYxYmRlNmRhMjYyNWZmZmYzZjQ
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-36GK80-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMTJ8aW1hZ2UvanBlZ3xhRGd6TDJneFl5OHhNRFl5TXpjeE16STBOekkyTWk5TlJsSkhWMWRZV0ZoWVdGaGZNelpIU3pnd1gwRlRNREZmTXpBd2VETXdNQzVxY0djfGNkOGQ5ZTYwYWIwOGVjOGJmMzgxMzkyNDI2NDNlNzY0N2MxMWRmZmI5YTg3YWYxYmRlNmRhMjYyNWZmZmYzZjQ
DAYTON MANUFACTURING
DAYTON MANUFACTURING
36GK80
DAYTON MANUFACTURING DAYTON MANUFACTURING
描述
DAYTON MANUFACTURING 36GK80
CHARACTERISTICS FLAT PINS SINGLE SCREW DESIGN PIN TYPE FLAT PINS BODY MATERIAL GLASS-FILLED NYLON COLOR BLACK
制造商部件号
36GK80
BDI部件号
26450654
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E6%B5%8B%E9%87%8F-%E4%BB%AA%E8%A1%A8%E4%BA%A7%E5%93%81/36GK80/p/26450654
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
1
重量 / Kilogram
0
Product Group - BDI
E02230
详细描述
CHARACTERISTICS FLAT PINS SINGLE SCREW DESIGN PIN TYPE FLAT PINS BODY MATERIAL GLASS-FILLED NYLON COLOR BLACK

