https://www.bdiexpress.com/medias/MFRGWWXXXXXX-36GL09-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA1NnxpbWFnZS9qcGVnfGFHTTNMMmhrWmk4eE1EWXlNemN5TkRNeU1qZzBOaTlOUmxKSFYxZFlXRmhZV0ZoZk16WkhUREE1WDBGVE1ERmZNekF3ZURNd01DNXFjR2N8MWJhMTUwMDM3NzMxYzc1NzFiMWY2MjAzYzkzMmUxOTE1YjA5NjE2ZTRjZjE4NmQ1MjlmOGE1OTE4NjNlZDg0MQ
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-36GL09-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA1NnxpbWFnZS9qcGVnfGFHTTNMMmhrWmk4eE1EWXlNemN5TkRNeU1qZzBOaTlOUmxKSFYxZFlXRmhZV0ZoZk16WkhUREE1WDBGVE1ERmZNekF3ZURNd01DNXFjR2N8MWJhMTUwMDM3NzMxYzc1NzFiMWY2MjAzYzkzMmUxOTE1YjA5NjE2ZTRjZjE4NmQ1MjlmOGE1OTE4NjNlZDg0MQ
DAYTON MANUFACTURING
DAYTON MANUFACTURING
36GL09
DAYTON MANUFACTURING DAYTON MANUFACTURING
描述
DAYTON MANUFACTURING 36GL09
TYPE J UNGROUNDED FOR APPLICATION AIR GAS LIQUID 1/4 IN MNPT 1/8 IN MNPT MINI PLUG PROBE SIZE 1/8 IN X 6 IN CABLE LENGTH 6 IN -346 DEGREES TO 2 913 DEGREES F/-210 DEGREES TO 1 200 DEGREES C THERMOCOUPLE
制造商部件号
36GL09
BDI部件号
26473164
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E6%B5%8B%E9%87%8F-%E4%BB%AA%E8%A1%A8%E4%BA%A7%E5%93%81/36GL09/p/26473164
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
1
重量 / Kilogram
0
Product Group - BDI
E02230
详细描述
TYPE J UNGROUNDED FOR APPLICATION AIR GAS LIQUID 1/4 IN MNPT 1/8 IN MNPT MINI PLUG PROBE SIZE 1/8 IN X 6 IN CABLE LENGTH 6 IN -346 DEGREES TO 2 913 DEGREES F/-210 DEGREES TO 1 200 DEGREES C THERMOCOUPLE

