MITUTOYO
MITUTOYO
500-171-30
MITUTOYO MITUTOYO
描述
MITUTOYO 500-171-30
Caliper and Divider; Plus/Minus 0.001" Accuracy; 3.5 Years 20000 hours X Battery Life; Stainless Steel Body Material; Digital LCD Display Type; ABS Measurement Type; Inch/Metric Measuring System; 500-171-30 Model; SPC Output; 1.57" Outside Jaw Depth; 6" Maximum Range; 0" Minimum Range; ABSOLUTE Digimatic Caliper Series 500 Style; Carbide Steel Tip Material; Digital Caliper Type
制造商部件号
500-171-30
BDI部件号
18235760
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E6%B5%8B%E9%87%8F-%E4%BB%AA%E8%A1%A8%E4%BA%A7%E5%93%81/500-171-30/p/18235760
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02230
名称
Caliper and Divider
产品明细
Caliper and Divider
产品规格
Plus/Minus 0.001" Accuracy; 3.5 Years 20000 hours X Battery Life; Stainless Steel Body Material; Digital LCD Display Type; ABS Measurement Type; Inch/Metric Measuring System; 500-171-30 Model; SPC Output; 1.57" Outside Jaw Depth; 6" Maximum Range; 0" Minimum Range; ABSOLUTE Digimatic Caliper Series 500 Style; Carbide Steel Tip Material; Digital Caliper Type
详细描述
Caliper and Divider; Plus/Minus 0.001" Accuracy; 3.5 Years 20000 hours X Battery Life; Stainless Steel Body Material; Digital LCD Display Type; ABS Measurement Type; Inch/Metric Measuring System; 500-171-30 Model; SPC Output; 1.57" Outside Jaw Depth; 6" Maximum Range; 0" Minimum Range; ABSOLUTE Digimatic Caliper Series 500 Style; Carbide Steel Tip Material; Digital Caliper Type