https://www.bdiexpress.com/medias/INDXXXXXXXXX-24982452-300X300.jpg?context=bWFzdGVyfHJvb3R8NDM0NzN8aW1hZ2UvanBlZ3xhRE15TDJobFppODVPVGcyTURFNE5EYzJNRFl5TDBsT1JGaFlXRmhZV0ZoWVdGOHlORGs0TWpRMU1sOHpNREJZTXpBd0xtcHdad3xkYjRiMTg4ZmU3OTMyNDU3YjJiZjk5NGYyNzg5YWNiYjg2NWQzNTYxYjkyNmMwODJjNWYzZTRmOTU1MzQ2MGJm
FLUKE
FLUKE
87-5
FLUKE FLUKE
描述
FLUKE 87-5
Multimeter; Digital; 1000V AC/DC Voltage; 10A Current; 50MOHM Resistance; 9999MF Capacitance; 200KHZ Frequency; True-RMS AC Voltage/Current; Includes TL75 Test Leads, AC175 Alligator Clips, Holster, 9V Battery and 80BK Temperature Probe
制造商部件号
87-5
BDI部件号
24982452
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E6%B5%8B%E9%87%8F-%E4%BB%AA%E8%A1%A8%E4%BA%A7%E5%93%81/87-5/p/24982452
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.045
Product Group - BDI
E02230
名称
Multimeter
产品明细
Multimeter
产品规格
Digital; 1000V AC/DC Voltage; 10A Current; 50MOHM Resistance; 9999MF Capacitance; 200KHZ Frequency; True-RMS AC Voltage/Current
详细描述
Multimeter; Digital; 1000V AC/DC Voltage; 10A Current; 50MOHM Resistance; 9999MF Capacitance; 200KHZ Frequency; True-RMS AC Voltage/Current; Includes TL75 Test Leads, AC175 Alligator Clips, Holster, 9V Battery and 80BK Temperature Probe