Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8800-160 https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-8800-160-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM4Mjl8aW1hZ2UvanBlZ3xhR0l5TDJnM015OHhNRFExTURZd016RXhORFV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNVFkyWHpnNE1EQmZNVFl3WHpNd01IZ3pNREF1YW5Cbnw2NmI3NjJlMjE4OTIxMDQzZmVkYjc4NzEyMjM4N2UyNTE2YWY5ZGUzMTBjMjBmZGMzMmE3NGYzMGZiZTBhYjEx
21576260 Measuring And Instrumentation Products 

COILHOSE PNEUMATICS COILHOSE PNEUMATICS

8800-160

Description

8800-160 DIAL GAUGE ; 2" GAUGE SIZE 1/4" BACK MTG 0-160PSI

Pressure Gauge; Plus/Minus 3-2-3 Percentage Accuracy; Polycarbonate Body Material; 1/4" MNPT Nominal Connection Size; 2" Nominal Diameter; Dial Display Type; Polycarbonate Lens Material; Center Back Mounting; 160PSI tensile Nominal Pressure; Pressure Type

Part #

8800-160

BDI #
21576260

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
COILHOSE PNEUMATICS
Minimum Buy Quantity
N/A
UNSPSC
41112403
Weight / Kilogram
0.14
EAN
0029292150606
Product Group - BDI
F02170
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
Weight / LBS
0.2
Product Detail
Pressure Gauge
Product Specification
Plus/Minus 3-2-3 Percentage Accuracy; Polycarbonate Body Material; 1/4" MNPT Nominal Connection Size; 2" Nominal Diameter; Dial Display Type; Polycarbonate Lens Material; Center Back Mounting; 160PSI tensile Nominal Pressure; Pressure Type
Long Description
Pressure Gauge; Plus/Minus 3-2-3 Percentage Accuracy; Polycarbonate Body Material; 1/4" MNPT Nominal Connection Size; 2" Nominal Diameter; Dial Display Type; Polycarbonate Lens Material; Center Back Mounting; 160PSI tensile Nominal Pressure; Pressure Type