

BDI APPROVED
BDI APPROVED
CANTAR ELECTRONIC CU PLATFORMA TCS-300
BDI APPROVED BDI APPROVED
描述
BDI APPROVED CANTAR ELECTRONIC CU PLATFORMA TCS-300
Electronic Scale; With Stainless Steel Platform; Double LCD Display; 300KG Maximum Capacity; Folding Arm; Illuminated Screen; Weight Display; Unit Price Display; Battery Level Indicator; Compact Design
制造商部件号
CANTAR ELECTRONIC CU PLATFORMA TCS-300
BDI部件号
25114175
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E6%B5%8B%E9%87%8F-%E4%BB%AA%E8%A1%A8%E4%BA%A7%E5%93%81/CANTAR-ELECTRONIC-CU-PLATFORMA-TCS-300/p/25114175
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
ZRO238
名称
Scale
关键字串
Electronic
产品明细
Electronic Scale
产品规格
With Stainless Steel Platform; Double LCD Display; 300KG Maximum Capacity; Folding Arm; Illuminated Screen; Weight Display; Unit Price Display; Battery Level Indicator; Compact Design
详细描述
Electronic Scale; With Stainless Steel Platform; Double LCD Display; 300KG Maximum Capacity; Folding Arm; Illuminated Screen; Weight Display; Unit Price Display; Battery Level Indicator; Compact Design