Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CE-984133 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25156422-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc3Nzh8aW1hZ2UvanBlZ3xhREk0TDJnMFl5OHhNREUwTWpFeE5qSTRNak01T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRZME1qSmZNekF3V0RNd01DNXFjR2N8MjMxMzRmMWYxNWU2YzMwYjg5MDAwN2U1YTQ2YTQ4NTFiNjFkODlmNTRhMTgzN2RjNTJlOTZhMTg0ZTExNzcyOA
25156422 Measuring And Instrumentation Products 

MONROE ENGINEERING MONROE ENGINEERING

CE-984133

Description

CE-984133 DIGITAL POSITION INDICATOR ; 250RPM

Position Counter; Clockwise Rotation; Polyamide; Orange; 1/2" Shaft Diameter; 250RPM Maximum Speed; Top Readout; 4 Digit Display; Includes Rear Rubber Mounting Gasket

Part #

CE-984133

BDI #
25156422

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MONROE ENGINEERING
Minimum Buy Quantity
N/A
UNSPSC
41111901
Weight / Kilogram
0.01
Product Group - BDI
E02300
Noun
Counter
Product Detail
Position Counter
Product Specification
Clockwise Rotation; Polyamide; Orange; 1/2" Shaft Diameter; 250RPM Maximum Speed; Top Readout; 4 Digit Display
Long Description
Position Counter; Clockwise Rotation; Polyamide; Orange; 1/2" Shaft Diameter; 250RPM Maximum Speed; Top Readout; 4 Digit Display; Includes Rear Rubber Mounting Gasket