![DA5-IU-2K-V](/medias/INDXXXXXXXXX-25150127-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU3MjV8aW1hZ2UvanBlZ3xhR1V5TDJnNFpDOHhNREUwTWpFd01UUTNNVEkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRBeE1qZGZNekF3V0RNd01DNXFjR2N8NjE4YzdiMWQyZGY5Y2U4YjVmNGEwYmQwZGFlY2FhYzI5Yjc5YjRjMmNkNDk3YzE0MDQ0ZDhkZjg5NGE2NTUyOQ)
![DA5-IU-2K-V](/medias/INDXXXXXXXXX-25150127-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU3MjV8aW1hZ2UvanBlZ3xhR1V5TDJnNFpDOHhNREUwTWpFd01UUTNNVEkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRBeE1qZGZNekF3V0RNd01DNXFjR2N8NjE4YzdiMWQyZGY5Y2U4YjVmNGEwYmQwZGFlY2FhYzI5Yjc5YjRjMmNkNDk3YzE0MDQ0ZDhkZjg5NGE2NTUyOQ)
PEPPERL & FUCHS
PEPPERL & FUCHS
DA5-IU-2K-V
PEPPERL & FUCHS PEPPERL & FUCHS
描述
PEPPERL & FUCHS DA5-IU-2K-V
Panel Meter; 110/240VAC Voltage; 6VA Power; 100mA Supply Current; With Dual Relay Output; 5 Digit LED Display; 2 Relay Output; 2 Programmable Limit Values; Plug-in Screw Terminal; IP65/IP20 IP Rating; 2-Form C Relay
制造商部件号
DA5-IU-2K-V
BDI部件号
25150127
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E6%B5%8B%E9%87%8F-%E4%BB%AA%E8%A1%A8%E4%BA%A7%E5%93%81/DA5-IU-2K-V/p/25150127
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02234
名称
Meter
关键字串
Panel
产品明细
Panel Meter
产品规格
110/240VAC Voltage; 6VA Power; 100mA Supply Current; With Dual Relay Output; 5 Digit LED Display; 2 Relay Output; 2 Programmable Limit Values; Plug-in Screw Terminal; IP65/IP20 IP Rating; 2-Form C Relay
详细描述
Panel Meter; 110/240VAC Voltage; 6VA Power; 100mA Supply Current; With Dual Relay Output; 5 Digit LED Display; 2 Relay Output; 2 Programmable Limit Values; Plug-in Screw Terminal; IP65/IP20 IP Rating; 2-Form C Relay