https://www.bdiexpress.com/medias/INDXXXXXXXXX-25114323-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg4MTB8aW1hZ2UvanBlZ3xhR1UxTDJnME15OHhNREEzTmpJM01qSTJNekU1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRRek1qTmZNekF3V0RNd01DNXFjR2N8ZjZlODM4NjJlYjZhOTM4MmI3NDBlODNhMTZiYWJmYzAzYWYzMDk0MDI3MzIyNjE0ZGU2MjBhOTI4YTExZjk4Nw
DYNISCO
DYNISCO
FMMX-10M-6/30-G116-G117
DYNISCO DYNISCO
描述
DYNISCO FMMX-10M-6/30-G116-G117
Pressure Indicator; Flexible Melt Monitor; 24VDC Voltage; 10000PSI Maximum Pressure; Alarm Output; 6" Snout Length; 30" Flexible Capillary Length; Dual 5 Digit LED Display; Output Retransmission
制造商部件号
FMMX-10M-6/30-G116-G117
BDI部件号
25114323
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E6%B5%8B%E9%87%8F-%E4%BB%AA%E8%A1%A8%E4%BA%A7%E5%93%81/FMMX-10M-6-30-G116-G117/p/25114323
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02234
名称
Indicator
关键字串
Pressure
产品明细
Pressure Indicator
产品规格
Flexible Melt Monitor; 24VDC Voltage; 10000PSI Maximum Pressure; Alarm Output; 6" Snout Length; 30" Flexible Capillary Length; Dual 5 Digit LED Display; Output Retransmission
详细描述
Pressure Indicator; Flexible Melt Monitor; 24VDC Voltage; 10000PSI Maximum Pressure; Alarm Output; 6" Snout Length; 30" Flexible Capillary Length; Dual 5 Digit LED Display; Output Retransmission