https://www.bdiexpress.com/medias/INDSMCXXXXXX-24996911-300X300.jpg?context=bWFzdGVyfHJvb3R8Mzk3NDl8aW1hZ2UvanBlZ3xhR00xTDJnek1DODVPVGcyTWpRME5qY3pOVFkyTDBsT1JGTk5RMWhZV0ZoWVdGOHlORGs1TmpreE1WOHpNREJZTXpBd0xtcHdad3w2YjA5MjMyY2Q4NWFjY2EzOGNlYWM5OWYyMmUwZWNmMjBkZmFhZGM1NWQxMmRmYzhhNjVhOTQ0ZWNkYzk4OTNk
SMC
SMC
ISE20-N-M5-LA1
SMC SMC
描述
SMC ISE20-N-M5-LA1
Pressure Switch; Digital; -0.1 to 1MPa Pressure Range; 3 Screen Display; NPN Open Collector 1 Output; With Unit Selection Function; M5 Female Thread Piping; Lead Wire with Connector; Vertical Mounting Bracket; High Precision
制造商部件号
ISE20-N-M5-LA1
BDI部件号
24996911
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E6%B5%8B%E9%87%8F-%E4%BB%AA%E8%A1%A8%E4%BA%A7%E5%93%81/ISE20-N-M5-LA1/p/24996911
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02170
名称
Switch
关键字串
Pressure
产品明细
Pressure Switch
产品规格
Digital; -0.1 to 1MPa Pressure Range; 3 Screen Display; NPN Open Collector 1 Output; With Unit Selection Function; M5 Female Thread Piping; Lead Wire with Connector; Vertical Mounting Bracket; High Precision
详细描述
Pressure Switch; Digital; -0.1 to 1MPa Pressure Range; 3 Screen Display; NPN Open Collector 1 Output; With Unit Selection Function; M5 Female Thread Piping; Lead Wire with Connector; Vertical Mounting Bracket; High Precision