

25107723
Measuring And Instrumentation Products
HEIDENHAIN
HEIDENHAIN
MT12P
HEIDENHAIN HEIDENHAIN
Description
MT12P PNEU INCREMENTAL LENGTH GAUGE ; 12MM TRAVEL 1.5M CABLE LG
Length Gauge; 12MM Range; Pneumatic Operation; 11mA Signal; 1.5M Cable; 8MM Diameter; 9 Pin Male M23 Connector; Polyurethane Cable Type
Part #
MT12P
BDI #
25107723
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Measuring-And-Instrumentation-Products/MT12P/p/25107723
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
41111600
Weight / Kilogram
0
Product Group - BDI
E02300
Noun
Gauge
Keyword String
Length
Manufacturer URL
https://www.heidenhain.com
Product Detail
Length Gauge
Product Specification
12MM Range; Pneumatic Operation; 11mA Signal; 1.5M Cable; 8MM Diameter; 9 Pin Male M23 Connector; Polyurethane Cable Type
Long Description
Length Gauge; 12MM Range; Pneumatic Operation; 11mA Signal; 1.5M Cable; 8MM Diameter; 9 Pin Male M23 Connector; Polyurethane Cable Type