

SKF
SKF
TKTL 21
SKF SKF
描述
SKF TKTL 21 ; 自动化产品/红外测温计
Infrared Thermometer; -60 to 760 Deg C Temperature Range; 30:1 Ratio; 1000 mSec Response Time; Color Backlit LCD Display
制造商部件号
TKTL 21
BDI部件号
24976592
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E6%B5%8B%E9%87%8F-%E4%BB%AA%E8%A1%A8%E4%BA%A7%E5%93%81/TKTL-21/p/24976592
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
7316579297707
重量 / Kilogram
1.43
Product Group - BDI
E02300
名称
Thermometer
关键字串
Infrared
重量/磅
2.54
产品明细
Infrared Thermometer
产品规格
-60 to 760 Deg C Temperature Range; 30:1 Ratio; 1000 mSec Response Time; Color Backlit LCD Display
详细描述
Infrared Thermometer; -60 to 760 Deg C Temperature Range; 30:1 Ratio; 1000 mSec Response Time; Color Backlit LCD Display