

LAPPKABEL
LAPPKABEL
0035813 LIYCY 6X2X0.5
LAPPKABEL LAPPKABEL
描述
LAPPKABEL 0035813 LIYCY 6X2X0.5
Data Cable; 11.1MM Outside Diameter; 500V Maximum Operating Voltage; 6 Twisted Pair Conductor; Braid of Tinned Copper Screen; Gary PVC Outer Sheath
制造商部件号
0035813 LIYCY 6X2X0.5
BDI部件号
25201162
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/0035813-LIYCY-6X2X0-5/p/25201162
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.5
Product Group - BDI
E02362
名称
Cable
关键字串
Data
产品明细
Data Cable
产品规格
11.1MM Outside Diameter; 500V Maximum Operating Voltage; 6 Twisted Pair Conductor; Braid of Tinned Copper Screen; Gary PVC Outer Sheath
详细描述
Data Cable; 11.1MM Outside Diameter; 500V Maximum Operating Voltage; 6 Twisted Pair Conductor; Braid of Tinned Copper Screen; Gary PVC Outer Sheath