https://www.bdiexpress.com/medias/INDXXXXXXXXX-25095640-300X300.jpg?context=bWFzdGVyfHJvb3R8ODE4MXxpbWFnZS9qcGVnfGFETmtMMmcyWVM4eE1EQTNOall6TlRZMk1ETXhPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPVFUyTkRCZk16QXdXRE13TUM1cWNHY3wwYzAzYmQ2ZmFiZmQyMDMzZDQzMjUxMmNhNDg0YjA5OTc4OTFjY2I1MzRhNzVkZmM2MzM2MjcwODJkMmJkOWI4
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25095640-300X300.jpg?context=bWFzdGVyfHJvb3R8ODE4MXxpbWFnZS9qcGVnfGFETmtMMmcyWVM4eE1EQTNOall6TlRZMk1ETXhPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPVFUyTkRCZk16QXdXRE13TUM1cWNHY3wwYzAzYmQ2ZmFiZmQyMDMzZDQzMjUxMmNhNDg0YjA5OTc4OTFjY2I1MzRhNzVkZmM2MzM2MjcwODJkMmJkOWI4
LUMBERG
LUMBERG
0985 342 116 / 5,5M
LUMBERG LUMBERG
描述
LUMBERG 0985 342 116 / 5,5M
Cordset; 50VAC/60VDC Operating Voltage; 4A Rated Current; PUR Green Cable; 4-wires; 2 X 2 X 0.34MM2 Conductor Size; Double-Ended; Shielded; Male Straight D-Coded Black M12 Standard To Female Straight D-Coded Black M12 Standard; 4 Pin; 5.5M Cable Length
制造商部件号
0985 342 116 / 5,5M
BDI部件号
25095640
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/0985-342%C2%A0116-5,5M/p/25095640
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Cordset
产品明细
Cordset
产品规格
50VAC/60VDC Operating Voltage; 4A Rated Current; PUR Green Cable; 4-wires; 2 X 2 X 0.34MM2 Conductor Size; Double-Ended; Shielded; Male Straight D-Coded Black M12 Standard To Female Straight D-Coded Black M12 Standard; 4 Pin; 5.5M Cable Length
详细描述
Cordset; 50VAC/60VDC Operating Voltage; 4A Rated Current; PUR Green Cable; 4-wires; 2 X 2 X 0.34MM2 Conductor Size; Double-Ended; Shielded; Male Straight D-Coded Black M12 Standard To Female Straight D-Coded Black M12 Standard; 4 Pin; 5.5M Cable Length

