

PHOENIX CONTACT
PHOENIX CONTACT
104065 M12/RJ45
PHOENIX CONTACT PHOENIX CONTACT
描述
PHOENIX CONTACT 104065 M12/RJ45
Network Cable; 4 Wire; Data Coding Type; 2M Cable Length; 48VAC/60VDC Voltage; 4A Current; 100MBPS Profinet/Ethercat Interface; M12 Plug Straight Connector; IP67
制造商部件号
104065 M12/RJ45
BDI部件号
25164737
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/104065-M12-RJ45/p/25164737
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.2
Product Group - BDI
E02234
名称
Cable
关键字串
Network
重量/磅
0.34348
产品明细
Network Cable
产品规格
4 Wire; Data Coding Type; 2M Cable Length; 48VAC/60VDC Voltage; 4A Current; 100MBPS Profinet/Ethercat Interface; M12 Plug Straight Connector; IP67
详细描述
Network Cable; 4 Wire; Data Coding Type; 2M Cable Length; 48VAC/60VDC Voltage; 4A Current; 100MBPS Profinet/Ethercat Interface; M12 Plug Straight Connector; IP67