https://www.bdiexpress.com/medias/INDXXXXXXXXX-25161059-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUwOHxpbWFnZS9qcGVnfGFEaGxMMmhqWXk4eE1ESTVOVGt6TWpjME56Z3dOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOakV3TlRsZk16QXdlRE13TUM1cWNHY3xlZGQ1YjE4YjA4NjdhZWI4NDYxOWVlMTU1MDVhNWMxYWUyNjI3MmE3Mjk3ZDA1MjVkOTcyNmJkOGQ5OTg0ZjQ3
WEIDMULLER
WEIDMULLER
105366 WQV 2.5N/2
WEIDMULLER WEIDMULLER
描述
WEIDMULLER 105366 WQV 2.5N/2
Terminal Bridge; 32A Current; Yellow; 2 Pole; Cross-Connector; Direct Mounting; For Terminals
制造商部件号
105366 WQV 2.5N/2
BDI部件号
25161059
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/105366-WQV-2-5N-2/p/25161059
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.2
Product Group - BDI
F00234
名称
Bridge
关键字串
Terminal
重量/磅
0.00326
产品明细
Terminal Bridge
产品规格
32A Current; Yellow; 2 Pole; Cross-Connector; Direct Mounting
详细描述
Terminal Bridge; 32A Current; Yellow; 2 Pole; Cross-Connector; Direct Mounting; For Terminals