对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

169382 ZQV 2.5N/4 GE https://www.bdiexpress.com/medias/INDXXXXXXXXX-25161056-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2NzR8aW1hZ2UvanBlZ3xhRFJpTDJoaVppOHhNREk1TlRrek1UUXpOekE0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpFd05UWmZNekF3ZURNd01DNXFjR2N8YWFjYWRhYmI5YmE3ZDU0NzQyZGE4ZTU0MzQ2NzdmMDgyNjVlZTI5OGUxYWVjN2Y1NzI5ZDQxZjQwNTM5ODMyOQ
25161056 电线和连接器 

WEIDMULLER WEIDMULLER

169382 ZQV 2.5N/4 GE

描述

WEIDMULLER 169382 ZQV 2.5N/4 GE

Terminal Bridge; 24A Current; Yellow; 4 Pole; Cross-Connector; Direct Mounting; For Terminals

制造商部件号

169382 ZQV 2.5N/4 GE

BDI部件号
25161056

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
WEIDMULLER
最低订购量
重量 / Kilogram
0.2
Product Group - BDI
F00234
名称
Bridge
关键字串
Terminal
重量/磅
0.00475
产品明细
Terminal Bridge
产品规格
24A Current; Yellow; 4 Pole; Cross-Connector; Direct Mounting
详细描述
Terminal Bridge; 24A Current; Yellow; 4 Pole; Cross-Connector; Direct Mounting; For Terminals