DAYTON MANUFACTURING
DAYTON MANUFACTURING
1DLA3
DAYTON MANUFACTURING DAYTON MANUFACTURING
描述
DAYTON MANUFACTURING 1DLA3
Bare Cable; Cable; 3/16"; 250FT; 840LBS Working Load Limit; 7 X 19 Strand Type; Galvanized Steel; No Coating Material
制造商部件号
1DLA3
BDI部件号
21508298
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/1DLA3/p/21508298
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
7.24
Product Group - BDI
M00134
名称
Cable
关键字串
Bare
产品明细
Bare Cable
产品规格
Cable; 3/16"; 250FT; 840LBS Working Load Limit; 7 X 19 Strand Type; Galvanized Steel; No Coating Material
详细描述
Bare Cable; Cable; 3/16"; 250FT; 840LBS Working Load Limit; 7 X 19 Strand Type; Galvanized Steel; No Coating Material