对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

221-613 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25201856-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0MjR8aW1hZ2UvanBlZ3xhRFl3TDJneE5TOHhNREk1TkRrNE5EQTBPRFkzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURFNE5UWmZNekF3ZURNd01DNXFjR2N8OWY2NGFhZWU3ZTQ5MzM1ZjNiNmRhZTYzYjM0NTgxNGY2MzQ1ZGU2NTc0ZGY1ZDg0ZmJjZmRiMDM5MWEwZmViYg
25201856 电线和连接器 

WAGO WAGO

221-613

描述

WAGO 221-613

Splicing Connector; 450V Voltage; 3-conductor; 10 AWG; Orange Lever Actuation type; Transparent Housing; 85 Degree C Surrounding Air Temperature; 0.902" Width; 0.398" Height; 0.831" Depth

制造商部件号

221-613

BDI部件号
25201856

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
WAGO
最低订购量
重量 / Kilogram
0.004
Product Group - BDI
F00234
名称
Connector
关键字串
Splicing
重量/磅
0.00882
产品明细
Splicing Connector
产品规格
450V Voltage; 3-conductor; 10 AWG; Orange Lever Actuation type; Transparent Housing; 85 Degree C Surrounding Air Temperature; 0.902" Width; 0.398" Height; 0.831" Depth
详细描述
Splicing Connector; 450V Voltage; 3-conductor; 10 AWG; Orange Lever Actuation type; Transparent Housing; 85 Degree C Surrounding Air Temperature; 0.902" Width; 0.398" Height; 0.831" Depth