对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

228781 https://www.bdiexpress.com/medias/22-878-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgzMnxpbWFnZS9qcGVnfGFEVXdMMmhqTlM4NU9Ua3lNakUwTWpFMk56TTBMekl5TFRnM09GOHpNREI0TXpBd0xtcHdad3xlNTY1Mjg3ZjA1NmZmZTBjMzZkYjQxM2YyNmVhOTNkOGU0ZjNkNWJmZDBiYjdlMWRkZDM5MGY5Y2E1NWQyYWNj
22024407 电线和连接器 

KIMBALL MIDWEST KIMBALL MIDWEST

228781

描述

KIMBALL MIDWEST 228781

Wire Connector; 14 - 8 AWG Color Coded Wing Grip Wire Nut; Gray

制造商部件号

228781

BDI部件号
22024407

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
KIMBALL MIDWEST
最低订购量
重量 / Kilogram
0
Product Group - BDI
F00240
名称
Connector
关键字串
Wire
产品明细
Wire Connector
产品规格
14 - 8 AWG Color Coded Wing Grip Wire Nut; Gray
详细描述
Wire Connector; 14 - 8 AWG Color Coded Wing Grip Wire Nut; Gray