Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

231-302/026-000 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25157798-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE1ODR8aW1hZ2UvanBlZ3xhR0pqTDJoak5TOHhNREUwTWpFek16azBORE0xTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRjM09UaGZNekF3V0RNd01DNXFjR2N8ZjdjZWJlNTA0NTE3MjFlNmQwNjZiZjlhNjlmYjUyNTc3NGIxZTg4NmIwMDE1ZGQ5YThkNWFiODgyZGJhNzA1YQ
25157798 Wiring And Connectors 

WAGO WAGO

231-302/026-000

Description

231-302/026-000 PLUGGABLE TERMINAL BLOCK ; POR 1-CONDUCTOR FEMALE 2.5 M

Wire Connector; 320V Nominal Voltage; 0.459" Width; 9/16" Height; 0.2" Pin Spacing; 5.08MM Pin Spacing; 2 Pole; 2.5MM2; Orange Color

Part #

231-302/026-000

BDI #
25157798

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
WAGO
Minimum Buy Quantity
N/A
UNSPSC
39121409
Weight / Kilogram
0
Product Group - BDI
E02362
Harmonized Tariff Code
8536.69.40.50
Noun
Connector
Keyword String
Wire
Manufacturer URL
https://www.wago.com
Product Detail
Wire Connector
Product Specification
320V Nominal Voltage; 0.459" Width; 9/16" Height; 0.2" Pin Spacing; 5.08MM Pin Spacing; 2 Pole; 2.5MM2; Orange Color
Long Description
Wire Connector; 320V Nominal Voltage; 0.459" Width; 9/16" Height; 0.2" Pin Spacing; 5.08MM Pin Spacing; 2 Pole; 2.5MM2; Orange Color