https://www.bdiexpress.com/medias/INDXXXXXXXXX-25187421-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMjJ8aW1hZ2UvanBlZ3xhRGxpTDJnME15OHhNREk1TlRVNU9USTJOemczTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RjME1qRmZNekF3ZURNd01DNXFjR2N8Y2Q0ZDA0MjhlYWFiMTg4OThmZWYzYzExODcxMzM0YTg4MjZiNWU4OGJhOTdiOWNiOGMyMDZkZDRmOTgyYzM2NQ
RITTAL SYSTEMS
RITTAL SYSTEMS
2500420
RITTAL SYSTEMS RITTAL SYSTEMS
描述
RITTAL SYSTEMS 2500420
Connecting Cable; 100 to 240VAC at 50/60HZ Voltage; 3000MM Length; 1.5MM2 Cross-section; Orange Color; 2 Pole
制造商部件号
2500420
BDI部件号
25187421
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/2500420/p/25187421
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.1
Product Group - BDI
E02362
名称
Cable
关键字串
Connecting
重量/磅
2.77782
产品明细
Connecting Cable
产品规格
100 to 240VAC at 50/60HZ Voltage; 3000MM Length; 1.5MM2 Cross-section; Orange Color; 2 Pole
详细描述
Connecting Cable; 100 to 240VAC at 50/60HZ Voltage; 3000MM Length; 1.5MM2 Cross-section; Orange Color; 2 Pole