https://www.bdiexpress.com/medias/INDXXXXXXXXX-21564464-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcwOTN8aW1hZ2UvanBlZ3xhRFl3TDJneE1pODVPREkwTWpJMU1qazJOREUwTDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFUyTkRRMk5GOHpNREI0TXpBd0xtcHdad3xjNzM4NWEyZmI5MTYzOTQzMjZmNzE0Yjc0MDg5YzZhZjU3YjMwODIxN2YxMjQ2ZDM2Y2RiOTA2ZDYyMTU2YWM2
THOMAS & BETTS
THOMAS & BETTS
2RC10X
THOMAS & BETTS THOMAS & BETTS
描述
THOMAS & BETTS 2RC10X
Butt Splice; 1.31" LG; 0.31" WD; 1/4" Maximum Insulation Dia; 12-10 AWG Wire Range; Yellow; Copper; Tin Plated; Mini-Pack; Expanded Vinyl-Insulated
制造商部件号
2RC10X
BDI部件号
21564464
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/2RC10X/p/21564464
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Splice
关键字串
Butt
重量/磅
0.01
产品明细
Butt Splice
产品规格
Butt Splice; 1.31" LG; 0.31" WD; 1/4" Maximum Insulation Dia; 12-10 AWG Wire Range; Yellow; Copper; Tin Plated; Mini-Pack; Expanded Vinyl-Insulated
详细描述
Butt Splice; 1.31" LG; 0.31" WD; 1/4" Maximum Insulation Dia; 12-10 AWG Wire Range; Yellow; Copper; Tin Plated; Mini-Pack; Expanded Vinyl-Insulated