对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

3240285 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25196473-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc1OHxpbWFnZS9qcGVnfGFHUXdMMmhoWVM4eE1ESTVOelV5TURFMk1EYzVPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPVFkwTnpOZk16QXdlRE13TUM1cWNHY3w2YjU2NmExMmQyMmViY2U2Yjk5ZjdmYTNhMjRlYjNhOGI0N2QwOTAzNzBjYTBiNzg4NTQ0NWQyNjRlOTVhMDI3
25196473 电线和连接器 

PHOENIX CONTACT PHOENIX CONTACT

3240285

描述

PHOENIX CONTACT 3240285

Cable Duct Cover; 2000MM Length; 25MM Width; 14.4MM Height; PVC; Gray; For Cable Duct

制造商部件号

3240285

BDI部件号
25196473

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
PHOENIX CONTACT
最低订购量
重量 / Kilogram
0
Product Group - BDI
E02234
名称
Cover
关键字串
Duct Cable
重量/磅
0.55116
产品明细
Cable Duct Cover
产品规格
2000MM Length; 25MM Width; 14.4MM Height; PVC; Gray
详细描述
Cable Duct Cover; 2000MM Length; 25MM Width; 14.4MM Height; PVC; Gray; For Cable Duct