对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

45565 https://www.bdiexpress.com/medias/INDXXXXXXXXX-27568769-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE2NnxpbWFnZS9qcGVnfGFEWmlMMmhpT0M4eE1EVXdOekF5TlRZM09ETTJOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qYzFOamczTmpsZk16QXdlRE13TUM1cWNHY3wwMWYwZWU5MjJmNGQ4MWY3ZjE2YjgzODliMmNjOTliOWFlZWFkZTYyZmE3MmYxY2IwNTNmNmI4M2M4ZDcxZmE0
27568769 电线和连接器 

KABELSCHLEPP KABELSCHLEPP

45565

描述

KABELSCHLEPP 45565

Power Cable; 48' Length; Polyurethane; Black; 6AWG Wire Size; 4 Conductor; Unshielded

制造商部件号

45565

BDI部件号
27568769

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
TSUBAKI
最低订购量
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Cable
关键字串
Power
重量/磅
28.02917
产品明细
Power Cable
产品规格
48' Length; Polyurethane; Black; 6AWG Wire Size; 4 Conductor; Unshielded
详细描述
Power Cable; 48' Length; Polyurethane; Black; 6AWG Wire Size; 4 Conductor; Unshielded