

25167531
Wiring And Connectors
LAPPKABEL
LAPPKABEL
52103030
LAPPKABEL LAPPKABEL
Description
LAPPKABEL 52103030
Counter Nut; M25 X 1.5 Thread Size; 30MM Wrench Size; 33MM Diameter; 4MM Thickness; Nickel Plated Brass
Part #
52103030
BDI #
25167531
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Wiring-And-Connectors/52103030/p/25167531
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39131700
Weight / Kilogram
0.2
Product Group - BDI
E02362
Noun
Nut
Keyword String
Counter
Manufacturer URL
https://www.lappgroup.com
Product Detail
Counter Nut
Product Specification
M25 X 1.5 Thread Size; 30MM Wrench Size; 33MM Diameter; 4MM Thickness; Nickel Plated Brass
Long Description
Counter Nut; M25 X 1.5 Thread Size; 30MM Wrench Size; 33MM Diameter; 4MM Thickness; Nickel Plated Brass