https://www.bdiexpress.com/medias/INDXXXXXXXXX-25120785-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQzODd8aW1hZ2UvanBlZ3xhR015TDJoaVpTOHhNREUwTVRrd056SXlNalUxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpBM09EVmZNekF3V0RNd01DNXFjR2N8MTE3ZjZjZDgyY2EyMDg3MTUyY2Y5Mzk4YjkyN2EyMmU1NDg3MjY0YmNmMWRhOWQ4Nzg4NDQxM2Y5MGY1Mjk4Yg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25120785-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQzODd8aW1hZ2UvanBlZ3xhR015TDJoaVpTOHhNREUwTVRrd056SXlNalUxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpBM09EVmZNekF3V0RNd01DNXFjR2N8MTE3ZjZjZDgyY2EyMDg3MTUyY2Y5Mzk4YjkyN2EyMmU1NDg3MjY0YmNmMWRhOWQ4Nzg4NDQxM2Y5MGY1Mjk4Yg
THOMAS & BETTS
THOMAS & BETTS
54110
THOMAS & BETTS THOMAS & BETTS
描述
THOMAS & BETTS 54110
Compression Lug; Single Hole; 35KV Maximum Voltage; 2/0AWG Wire Size; 3/8" Stud Size; Straight Standard Barrel; Tin Plated Copper; Die Code 45; Die Color Code Black; Cable/Wire
制造商部件号
54110
BDI部件号
25120785
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/54110/p/25120785
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Lug
关键字串
Compression
产品明细
Compression Lug
产品规格
Single Hole; 35KV Maximum Voltage; 2/0AWG Wire Size; 3/8" Stud Size; Straight Standard Barrel; Tin Plated Copper; Die Code 45; Die Color Code Black; Cable/Wire
详细描述
Compression Lug; Single Hole; 35KV Maximum Voltage; 2/0AWG Wire Size; 3/8" Stud Size; Straight Standard Barrel; Tin Plated Copper; Die Code 45; Die Color Code Black; Cable/Wire

