

25120786
Wiring And Connectors
THOMAS & BETTS
THOMAS & BETTS
54130
THOMAS & BETTS THOMAS & BETTS
Description
54130 COMPRESSION LUG ; 1/4IN CRIMP 8AWG ONE-HOLE
Compression Lug; Single Hole; 35KV Maximum Voltage; #8AWG Wire Size; 1/4" Stud Size; Straight Standard Barrel; Tin Plated Copper; Die Code 21; Die Color Code Red; Cable/Wire
Part #
54130
BDI #
25120786
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/Wiring-And-Connectors/54130/p/25120786
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121405
Weight / Kilogram
0
Product Group - BDI
E02362
Harmonized Tariff Code
8536.69.80.00
Noun
Lug
Product Detail
Compression Lug
Product Specification
Single Hole; 35KV Maximum Voltage; #8AWG Wire Size; 1/4" Stud Size; Straight Standard Barrel; Tin Plated Copper; Die Code 21; Die Color Code Red; Cable/Wire
Long Description
Compression Lug; Single Hole; 35KV Maximum Voltage; #8AWG Wire Size; 1/4" Stud Size; Straight Standard Barrel; Tin Plated Copper; Die Code 21; Die Color Code Red; Cable/Wire