https://www.bdiexpress.com/medias/INDXXXXXXXXX-25120789-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMzNjh8aW1hZ2UvanBlZ3xhR0ZsTDJnd1pDOHhNREUwTVRreE1qWXlPVEkzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpBM09EbGZNekF3V0RNd01DNXFjR2N8NWE4NjBmYzNhOGNmMDdmMTZlYjIyZTJiNWJiYzc1NjY4ODVjOWFmODEyM2U2MjQ5ODZjZmQ4ZTU5OTFjNWYyMQ
25120789
Wiring And Connectors
THOMAS & BETTS
THOMAS & BETTS
54148
THOMAS & BETTS THOMAS & BETTS
Description
54148 COMPRESSION LUG ; 3/8IN CRIMP 1AWG COPPER
Compression Lug; Single Hole; 35KV Maximum Voltage; #1AWG Wire Size; 3/8" Stud Size; Straight Standard Barrel; Tin Plated Copper; Die Code 37; Die Color Code Green; Cable/Wire
Part #
54148
BDI #
25120789
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Products/Wiring-And-Connectors/54148/p/25120789
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121405
Weight / Kilogram
0
Product Group - BDI
E02362
Harmonized Tariff Code
8536.69.80.00
Noun
Lug
Product Detail
Compression Lug
Product Specification
Single Hole; 35KV Maximum Voltage; #1AWG Wire Size; 3/8" Stud Size; Straight Standard Barrel; Tin Plated Copper; Die Code 37; Die Color Code Green; Cable/Wire
Long Description
Compression Lug; Single Hole; 35KV Maximum Voltage; #1AWG Wire Size; 3/8" Stud Size; Straight Standard Barrel; Tin Plated Copper; Die Code 37; Die Color Code Green; Cable/Wire