

PILZ IND ELECTRIC
PILZ IND ELECTRIC
630297 PSEN OP AXIAL M12 5-POLE
PILZ IND ELECTRIC PILZ IND ELECTRIC
描述
PILZ IND ELECTRIC 630297 PSEN OP AXIAL M12 5-POLE
Connecting Cable; 30M Length; 5-pin M12 Female Connector; PUR Material; Yellow RAl1003 Color; Socket Straight M12; On Open Line End; A-coded
制造商部件号
630297 PSEN OP AXIAL M12 5-POLE
BDI部件号
25168260
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/630297-PSEN-OP-AXIAL-M12-5-POLE/p/25168260
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.2
Product Group - BDI
E02362
名称
Cable
关键字串
Connecting
重量/磅
2.26194
产品明细
Connecting Cable
产品规格
30M Length; 5-pin M12 Female Connector; PUR Material; Yellow RAl1003 Color; Socket Straight M12; On Open Line End; A-coded
详细描述
Connecting Cable; 30M Length; 5-pin M12 Female Connector; PUR Material; Yellow RAl1003 Color; Socket Straight M12; On Open Line End; A-coded