https://www.bdiexpress.com/medias/INDXXXXXXXXX-25094392-300X300.jpg?context=bWFzdGVyfHJvb3R8NDQ3M3xpbWFnZS9qcGVnfGFEWmtMMmcwWXk4eE1EQTNOalF5TmpZNU9EYzRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPVFF6T1RKZk16QXdXRE13TUM1cWNHY3w3OTI2MjMzOGMzM2YzNGY0MzZhNzBmNmMzMWRlMTU2YWYzZTAzZGU3YzE1ZjFiZGQyNTkxNmE0MGEyZWZlODIy
MURR ELEKTRONIK
MURR ELEKTRONIK
7000-08041-0200500
MURR ELEKTRONIK MURR ELEKTRONIK
描述
MURR ELEKTRONIK 7000-08041-0200500
Cable Assembly; 50VAC/60VDC Operating Voltage; 4A Contact Operating Current; 0 Degree Female Straight; M8 Compression Gland; 3 Pole; PUR Material; Copper Alloy Contact Material; FKM Gasket Material; 20MM Jacket; -25 to 85 Degree C; PVC Wire Isolation Cable; PUR/PVC Jacket Material
制造商部件号
7000-08041-0200500
BDI部件号
25094392
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/7000-08041-0200500/p/25094392
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.12
Product Group - BDI
E02362
名称
Assembly
关键字串
Cable
重量/磅
0.27117
产品明细
Cable Assembly
产品规格
50VAC/60VDC Operating Voltage; 4A Contact Operating Current; 0 Degree Female Straight; M8 Compression Gland; 3 Pole; PUR Material; Copper Alloy Contact Material; FKM Gasket Material; 20MM Jacket; -25 to 85 Degree C; PVC Wire Isolation Cable; PUR/PVC Jacket Material
详细描述
Cable Assembly; 50VAC/60VDC Operating Voltage; 4A Contact Operating Current; 0 Degree Female Straight; M8 Compression Gland; 3 Pole; PUR Material; Copper Alloy Contact Material; FKM Gasket Material; 20MM Jacket; -25 to 85 Degree C; PVC Wire Isolation Cable; PUR/PVC Jacket Material