

MURR ELEKTRONIK
MURR ELEKTRONIK
7000-12221-2141500
MURR ELEKTRONIK MURR ELEKTRONIK
描述
MURR ELEKTRONIK 7000-12221-2141500
Cord; 250VAC/DC Voltage; 2.5KV Rated Surge Voltage; 4 Pole; Female Straight; M12 X 1 Screw Thread; Zinc Die Casting; Matte Nickel Plated; 0 Degree A-cod With Cable; PVC Cable; Gray Color; 5M Length
制造商部件号
7000-12221-2141500
BDI部件号
25186295
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/7000-12221-2141500/p/25186295
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Cord
重量/磅
1.36907
产品明细
Cord
产品规格
250VAC/DC Voltage; 2.5KV Rated Surge Voltage; 4 Pole; Female Straight; M12 X 1 Screw Thread; Zinc Die Casting; Matte Nickel Plated; 0 Degree A-cod With Cable; PVC Cable; Gray Color; 5M Length
详细描述
Cord; 250VAC/DC Voltage; 2.5KV Rated Surge Voltage; 4 Pole; Female Straight; M12 X 1 Screw Thread; Zinc Die Casting; Matte Nickel Plated; 0 Degree A-cod With Cable; PVC Cable; Gray Color; 5M Length