https://www.bdiexpress.com/medias/INDXXXXXXXXX-25121642-300X300.jpg?context=bWFzdGVyfHJvb3R8NjUwMnxpbWFnZS9qcGVnfGFEbGhMMmd6TkM4eE1ERTBNVGsxT1RjeE5qZzVOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNakUyTkRKZk16QXdXRE13TUM1cWNHY3w2NjU0Mzg3ZGQyM2IzN2E5YjgzZTUzZmUzMWUwM2MwN2Q3YjljMDFhNjM0YmQ0OWY2NGMyYzg0Y2Y3M2VlMzc0
MURR ELEKTRONIK
MURR ELEKTRONIK
7000-12381-6330500
MURR ELEKTRONIK MURR ELEKTRONIK
描述
MURR 7000-12381-6330500 ; 自动化/接插件
Cable Connector; 90 Degree Angle; M12 Female Connection; 3 Pole; With 2 LED; PNP; 5M PUR Cable; Black
制造商部件号
MURR 7000-12381-6330500
BDI部件号
25121642
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/7000-12381-6330500/p/25121642
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.17
Product Group - BDI
E02362
名称
Connector
关键字串
Cable
重量/磅
0.36817
产品明细
Cable Connector
产品规格
90 Degree Angle; M12 Female Connection; 3 Pole; With 2 LED; PNP; 5M PUR Cable; Black
详细描述
Cable Connector; 90 Degree Angle; M12 Female Connection; 3 Pole; With 2 LED; PNP; 5M PUR Cable; Black