

MURR ELEKTRONIK
MURR ELEKTRONIK
7000-40961-0160300
MURR ELEKTRONIK MURR ELEKTRONIK
描述
MURR ELEKTRONIK 7000-40961-0160300
Cord; 24VAC/DC Voltage; 0.8KV Rated Surge Voltage; Male Straight; M3/M12 X 1MM Port; 0 Degree A-cod; Black Plastic Housing; PVC Jacket; Black Color; 3M Length
制造商部件号
7000-40961-0160300
BDI部件号
25174786
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/7000-40961-0160300/p/25174786
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Cord
重量/磅
0.45415
产品明细
Cord
产品规格
24VAC/DC Voltage; 0.8KV Rated Surge Voltage; Male Straight; M3/M12 X 1MM Port; 0 Degree A-cod; Black Plastic Housing; PVC Jacket; Black Color; 3M Length
详细描述
Cord; 24VAC/DC Voltage; 0.8KV Rated Surge Voltage; Male Straight; M3/M12 X 1MM Port; 0 Degree A-cod; Black Plastic Housing; PVC Jacket; Black Color; 3M Length