https://www.bdiexpress.com/medias/INDXXXXXXXXX-25198102-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAyN3xpbWFnZS9qcGVnfGFETTRMMmc0Tnk4eE1ESTVOVE0zTWpVM09EZzBOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPVGd4TURKZk16QXdlRE13TUM1cWNHY3xhNDk5NWE3ZTYzMTUxOTZmZThiODZiZThlZTI4Mjg2ODA3N2QxODhkZmMzMDk2ZDlkODBmMGRkNzY2N2Q0ZmEy
MURR ELEKTRONIK
MURR ELEKTRONIK
7000-88011-2110300
MURR ELEKTRONIK MURR ELEKTRONIK
描述
MURR ELEKTRONIK 7000-88011-2110300
Cord; 50VAC/60VDC Voltage; 1.5KV Rated Surge Voltage; Male Straight; Female Straight; 4 Pole; M8 X 1MM Screw Thread Port; 0 Degree A-cod; PUR Material; PUR Jacket; Gray Color; 3M Length
制造商部件号
7000-88011-2110300
BDI部件号
25198102
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/7000-88011-2110300/p/25198102
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.12
Product Group - BDI
E02300
名称
Cord
重量/磅
0.25574
产品明细
Cord
产品规格
50VAC/60VDC Voltage; 1.5KV Rated Surge Voltage; Male Straight; Female Straight; 4 Pole; M8 X 1MM Screw Thread Port; 0 Degree A-cod; PUR Material; PUR Jacket; Gray Color; 3M Length
详细描述
Cord; 50VAC/60VDC Voltage; 1.5KV Rated Surge Voltage; Male Straight; Female Straight; 4 Pole; M8 X 1MM Screw Thread Port; 0 Degree A-cod; PUR Material; PUR Jacket; Gray Color; 3M Length