

MURR ELEKTRONIK
MURR ELEKTRONIK
7000-89701-7910100
MURR ELEKTRONIK MURR ELEKTRONIK
描述
MURR ELEKTRONIK 7000-89701-7910100
Cord; 50VAC/60VDC Voltage; 1.5KV Rated Surge Voltage; Male Straight; M8 X 1MM Screw Thread Port; 0 Degree A-cod; PUR Material; PUR Jacket; Green Color; 1M Length
制造商部件号
7000-89701-7910100
BDI部件号
25198088
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/7000-89701-7910100/p/25198088
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.05
Product Group - BDI
E02300
名称
Cord
重量/磅
0.15432
产品明细
Cord
产品规格
50VAC/60VDC Voltage; 1.5KV Rated Surge Voltage; Male Straight; M8 X 1MM Screw Thread Port; 0 Degree A-cod; PUR Material; PUR Jacket; Green Color; 1M Length
详细描述
Cord; 50VAC/60VDC Voltage; 1.5KV Rated Surge Voltage; Male Straight; M8 X 1MM Screw Thread Port; 0 Degree A-cod; PUR Material; PUR Jacket; Green Color; 1M Length