https://www.bdiexpress.com/medias/INDXXXXXXXXX-25131496-300X300.jpg?context=bWFzdGVyfHJvb3R8NTI0M3xpbWFnZS9qcGVnfGFHUmxMMmhpTUM4eE1ERTBNVGs0TmpBMk1qTTJOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNekUwT1RaZk16QXdXRE13TUM1cWNHY3w3Y2E2ZmUyMTgwZDc1ZWEwMGI0MmI3MGZhZTg3NTNhNjZlMDVjNDBkNWVjOGY1ODg0NDliMzhjNjE4MmYyM2Vj
MURR ELEKTRONIK
MURR ELEKTRONIK
7001-12001-6331000
MURR ELEKTRONIK MURR ELEKTRONIK
描述
MURR ELEKTRONIK 7001-12001-6331000
Cable Gland Connector; 3 Pole; 250V AC/DC Voltage; 4A Current Per Contact; A-Coded; Male Straight; M12 Compression Gland; 10M Black Polyurethane Cable; 3 Wire Twisted
制造商部件号
7001-12001-6331000
BDI部件号
25131496
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/7001-12001-6331000/p/25131496
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.31
Product Group - BDI
E02362
名称
Connector
关键字串
Cable Gland
重量/磅
0.67902
产品明细
Cable Gland Connector
产品规格
3 Pole; 250V AC/DC Voltage; 4A Current Per Contact; A-Coded; Male Straight; M12 Compression Gland; 10M Black Polyurethane Cable; 3 Wire Twisted
详细描述
Cable Gland Connector; 3 Pole; 250V AC/DC Voltage; 4A Current Per Contact; A-Coded; Male Straight; M12 Compression Gland; 10M Black Polyurethane Cable; 3 Wire Twisted