https://www.bdiexpress.com/medias/INDXXXXXXXXX-25167636-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzOTl8aW1hZ2UvanBlZ3xhRFExTDJnd015OHhNREk1TlRBME16Z3hOelV3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpjMk16WmZNekF3ZURNd01DNXFjR2N8NzM3ZTE5ZjkxMDIxMWY0NDRmZDMyNTk2N2M2MDg2YjQ0Y2JlZTM2N2YwMzNjMjdkOTJlNzFjNTUyMTE4NzAyZg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25167636-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzOTl8aW1hZ2UvanBlZ3xhRFExTDJnd015OHhNREk1TlRBME16Z3hOelV3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpjMk16WmZNekF3ZURNd01DNXFjR2N8NzM3ZTE5ZjkxMDIxMWY0NDRmZDMyNTk2N2M2MDg2YjQ0Y2JlZTM2N2YwMzNjMjdkOTJlNzFjNTUyMTE4NzAyZg
WAGO
WAGO
733-104
WAGO WAGO
描述
WAGO 733-104
Terminal Connector; 100V Nominal Voltage; 4A Current; 1 Conductor; Cage Clamp; Pin Spacing 2.5MM; 4 Pole; 100 Percentage Protected Against Mismating; Light Gray; Polyamide; Copper Alloy
制造商部件号
733-104
BDI部件号
25167636
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/733-104/p/25167636
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02234
名称
Connector
关键字串
Terminal
产品明细
Terminal Connector
产品规格
100V Nominal Voltage; 4A Current; 1 Conductor; Cage Clamp; Pin Spacing 2.5MM; 4 Pole; 100 Percentage Protected Against Mismating; Light Gray; Polyamide; Copper Alloy
详细描述
Terminal Connector; 100V Nominal Voltage; 4A Current; 1 Conductor; Cage Clamp; Pin Spacing 2.5MM; 4 Pole; 100 Percentage Protected Against Mismating; Light Gray; Polyamide; Copper Alloy

