

25190719
Wiring And Connectors
LAPPKABEL
LAPPKABEL
76133000 LS1 F6 5+PE K 7,5-15,5(5)
LAPPKABEL LAPPKABEL
Description
LAPPKABEL 76133000 LS1 F6 5+PE K 7,5-15,5(5)
Circular Connector; 6 Pin; 630V Voltage; 25A Current; 7.5MM to 15.5MM Clamping Range; Crimp Terminal; IP68; Nickel Plated Brass Housing; For Male Contact
Part #
76133000 LS1 F6 5+PE K 7,5-15,5(5)
BDI #
25190719
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/Wiring-And-Connectors/76133000-LS1-F6-5+PE-K-7,5-15,5(5)/p/25190719
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121413
Weight / Kilogram
0.035
Product Group - BDI
G00
Harmonized Tariff Code
8536.69.40.50
Noun
Connector
Keyword String
Circular
Manufacturer URL
https://www.lappgroup.com
Product Detail
Circular Connector
Product Specification
6 Pin; 630V Voltage; 25A Current; 7.5MM to 15.5MM Clamping Range; Crimp Terminal; IP68; Nickel Plated Brass Housing
Long Description
Circular Connector; 6 Pin; 630V Voltage; 25A Current; 7.5MM to 15.5MM Clamping Range; Crimp Terminal; IP68; Nickel Plated Brass Housing; For Male Contact