

ALLEN BRADLEY
ALLEN BRADLEY
889D-E5AC-10
ALLEN BRADLEY ALLEN BRADLEY
描述
ALLEN BRADLEY 889D-E5AC-10
Signal Cable; Unshielded; Male Right Angle; 5MM Diameter; 10M Length; Yellow; 5 Pin; PVC; 18AWG; 300VAC Voltage; 4A Current; Dual Key; IEC Color Coded; -20 to 105 Degree C Temperature
制造商部件号
889D-E5AC-10
BDI部件号
21575720
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/889D-E5AC-10/p/21575720
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.25
Product Group - BDI
E02362
名称
Cable
关键字串
Signal
产品明细
Signal Cable
产品规格
Unshielded; Male Right Angle; 5MM Diameter; 10M Length; Yellow; 5 Pin; PVC; 18AWG; 300VAC Voltage; 4A Current; Dual Key; IEC Color Coded; -20 to 105 Degree C Temperature
详细描述
Signal Cable; Unshielded; Male Right Angle; 5MM Diameter; 10M Length; Yellow; 5 Pin; PVC; 18AWG; 300VAC Voltage; 4A Current; Dual Key; IEC Color Coded; -20 to 105 Degree C Temperature