ALLEN BRADLEY
ALLEN BRADLEY
889D-F4AC-5
ALLEN BRADLEY ALLEN BRADLEY
描述
ALLEN BRADLEY 889D-F4AC-5
Power Cord; Straight Female; 5MM Outside Diameter; 5M Cable; 3 Conductor; 22AWG; 4-Wire; 3A; 300V; Polyvinylchloride Jacket; M12 Connector; Yellow; IP67; NEMA 6P; -40 to 105 Degree C Temperature
制造商部件号
889D-F4AC-5
BDI部件号
20481652
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/889D-F4AC-5/p/20481652
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02234
名称
Cord
关键字串
Power
产品明细
Power Cord
产品规格
Straight Female; 5MM Outside Diameter; 5M Cable; 3 Conductor; 22AWG; 4-Wire; 3A; 300V; Polyvinylchloride Jacket; M12 Connector; Yellow; IP67; NEMA 6P; -40 to 105 Degree C Temperature
详细描述
Power Cord; Straight Female; 5MM Outside Diameter; 5M Cable; 3 Conductor; 22AWG; 4-Wire; 3A; 300V; Polyvinylchloride Jacket; M12 Connector; Yellow; IP67; NEMA 6P; -40 to 105 Degree C Temperature