

25127140
Wiring And Connectors
BDI APPROVED
BDI APPROVED
9742603
BDI APPROVED BDI APPROVED
Description
9742603 CABLE ; #26-3/PR EPS SHLD #20-2/C
Signal and Feedback Cable; 9MM Outside Diameter; #26 Conductor; 3 Wire; 350V Working Voltage; 12MM Bending Radius; Polyurethane; Green
Part #
9742603
BDI #
25127140
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Wiring-And-Connectors/9742603/p/25127140
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26121600
Weight / Kilogram
0
Product Group - BDI
E02362
Harmonized Tariff Code
8544.19.00.00
Noun
Cable
Product Detail
Signal and Feedback Cable
Product Specification
9MM Outside Diameter; #26 Conductor; 3 Wire; 350V Working Voltage; 12MM Bending Radius; Polyurethane; Green
Long Description
Signal and Feedback Cable; 9MM Outside Diameter; #26 Conductor; 3 Wire; 350V Working Voltage; 12MM Bending Radius; Polyurethane; Green