https://www.bdiexpress.com/medias/INDXXXXXXXXX-25181932-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc4NnxpbWFnZS9qcGVnfGFEYzJMMmc1TVM4eE1ESTVORGM0TXpZd05qZ3hOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPREU1TXpKZk16QXdlRE13TUM1cWNHY3wxOWVkNDYwZDExMmViMjI4MTVhNDg3MTE3MzI1ZWEyN2E1NmFhZjVjZjBjYTlkNjFhOTVmMjdjNThiYzQ3NmEy
IFM EFECTOR
IFM EFECTOR
ADOGF030MSS0003H03
IFM EFECTOR IFM EFECTOR
描述
IFM EFECTOR ADOGF030MSS0003H03
Connecting Cable; 50VAC/60VDC Operating Voltage; TPU Orange; FKM Sealing; Nickel-plated Brass Nut; With Socket; 1 X M8 Straight Connector; 3M PUR Cable; Halogen-free; Black Color
制造商部件号
ADOGF030MSS0003H03
BDI部件号
25181932
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/ADOGF030MSS0003H03/p/25181932
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Cable
关键字串
Connecting
产品明细
Connecting Cable
产品规格
50VAC/60VDC Operating Voltage; TPU Orange; FKM Sealing; Nickel-plated Brass Nut; With Socket; 1 X M8 Straight Connector; 3M PUR Cable; Halogen-free; Black Color
详细描述
Connecting Cable; 50VAC/60VDC Operating Voltage; TPU Orange; FKM Sealing; Nickel-plated Brass Nut; With Socket; 1 X M8 Straight Connector; 3M PUR Cable; Halogen-free; Black Color