

BALLUFF AUTO SENSORS
BALLUFF AUTO SENSORS
BCC A345-0000-10-000-51X5A5-000
BALLUFF AUTO SENSORS BALLUFF AUTO SENSORS
描述
BALLUFF AUTO SENSORS BCC A345-0000-10-000-51X5A5-000
Field Attachable Connector; Straight; 600VDC/AC Operating Voltage; 9A Current; 7/8"-16 UN Female Thread; 5 Pin; 5 Contact; 0.14 to 1.5MM2 Connection Cross-Section; Screw Terminal; 8 to 10MM Cable Diameter; IP67 IP Rating
制造商部件号
BCC A345-0000-10-000-51X5A5-000
BDI部件号
25174580
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/BCC-A345-0000-10-000-51X5A5-000/p/25174580
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.1
Product Group - BDI
E02234
名称
Connector
关键字串
Field Attachable
产品明细
Field Attachable Connector
产品规格
Straight; 600VDC/AC Operating Voltage; 9A Current; 7/8"-16 UN Female Thread; 5 Pin; 5 Contact; 0.14 to 1.5MM2 Connection Cross-Section; Screw Terminal; 8 to 10MM Cable Diameter; IP67 IP Rating
详细描述
Field Attachable Connector; Straight; 600VDC/AC Operating Voltage; 9A Current; 7/8"-16 UN Female Thread; 5 Pin; 5 Contact; 0.14 to 1.5MM2 Connection Cross-Section; Screw Terminal; 8 to 10MM Cable Diameter; IP67 IP Rating