https://www.bdiexpress.com/medias/INDXXXXXXXXX-25187971-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMDF8aW1hZ2UvanBlZ3xhRGxtTDJnMk1TOHhNREk1TlRJMk5EazJPRGN6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RjNU56RmZNekF3ZURNd01DNXFjR2N8MzExNzFiZmZjOGMwNDZkZDBmNjgwODZhOWE5NGRkMWQzMGU3ODZlZGY2NzE1YzhjMDNjZmJhNjNlOTI4MTQ0NQ
BALLUFF AUTO SENSORS
BALLUFF AUTO SENSORS
BCC M415-0000-1A-017-PX4534-050-C033
BALLUFF AUTO SENSORS BALLUFF AUTO SENSORS
描述
BALLUFF AUTO SENSORS BCC M415-0000-1A-017-PX4534-050-C033
Single Ended Cordset; 60VDC/AC Operating Voltage; 4A Rated Current; 0.34MM2 Conductor Cross-Section; M12 X 1 Female Straight 5 Pin A-Coded Connector; 5 Conductor; PUR Yellow 5M Drag Chain Compatible Cable; IP67/IP67 IP Rating
制造商部件号
BCC M415-0000-1A-017-PX4534-050-C033
BDI部件号
25187971
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/BCC-M415-0000-1A-017-PX4534-050-C033/p/25187971
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.1
Product Group - BDI
E02362
名称
Cordset
关键字串
Single Ended
产品明细
Single Ended Cordset
产品规格
60VDC/AC Operating Voltage; 4A Rated Current; 0.34MM2 Conductor Cross-Section; M12 X 1 Female Straight 5 Pin A-Coded Connector; 5 Conductor; PUR Yellow 5M Drag Chain Compatible Cable; IP67/IP67 IP Rating
详细描述
Single Ended Cordset; 60VDC/AC Operating Voltage; 4A Rated Current; 0.34MM2 Conductor Cross-Section; M12 X 1 Female Straight 5 Pin A-Coded Connector; 5 Conductor; PUR Yellow 5M Drag Chain Compatible Cable; IP67/IP67 IP Rating