

BALLUFF AUTO SENSORS
BALLUFF AUTO SENSORS
BCC S518-0000-1Y-133-PS0825-050
BALLUFF AUTO SENSORS BALLUFF AUTO SENSORS
描述
BALLUFF AUTO SENSORS BCC S518-0000-1Y-133-PS0825-050
Single Ended Cordset; 60VDC/AC Operating Voltage; 5A Rated Current; 0.25MM2 Conductor Cross-Section; M16 X 0.75 Female Straight 8 Pin Connector; 8 Conductor; PUR Shielded Black; 5M Drag Chain Compatible Cable; IP67/IP69K IP Rating
制造商部件号
BCC S518-0000-1Y-133-PS0825-050
BDI部件号
25187977
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/BCC-S518-0000-1Y-133-PS0825-050/p/25187977
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.1
Product Group - BDI
E02362
名称
Cordset
关键字串
Single Ended
产品明细
Single Ended Cordset
产品规格
60VDC/AC Operating Voltage; 5A Rated Current; 0.25MM2 Conductor Cross-Section; M16 X 0.75 Female Straight 8 Pin Connector; 8 Conductor; PUR Shielded Black; 5M Drag Chain Compatible Cable; IP67/IP69K IP Rating
详细描述
Single Ended Cordset; 60VDC/AC Operating Voltage; 5A Rated Current; 0.25MM2 Conductor Cross-Section; M16 X 0.75 Female Straight 8 Pin Connector; 8 Conductor; PUR Shielded Black; 5M Drag Chain Compatible Cable; IP67/IP69K IP Rating