https://www.bdiexpress.com/medias/INDXXXXXXXXX-25095952-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQwNDl8aW1hZ2UvanBlZ3xhREprTDJnMFlpOHhNREEzTmpNd016ZzRORE14T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RVNU5USmZNekF3V0RNd01DNXFjR2N8N2MyNTQ1YWZmOWZiZWI2NTE3MjlkYWQ2NGE0ZTc2ZGNjMTE0NzhlYzZhODQyZTdkN2ZiZDlkNzNiNGI1ZWM0NQ
BALLUFF AUTO SENSORS
BALLUFF AUTO SENSORS
BCC0E56
BALLUFF AUTO SENSORS BALLUFF AUTO SENSORS
描述
BALLUFF AUTO SENSORS BCC0E56
Cable Connector; Straight; M12 X 1 Female Thread; 8 Pin; A-Coded; 2M Lead Length; 30V AC/DC Voltage; 2A Current; IP68
制造商部件号
BCC0E56
BDI部件号
25095952
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/BCC0E56/p/25095952
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Connector
关键字串
Cable
产品明细
Cable Connector
产品规格
Straight; M12 X 1 Female Thread; 8 Pin; A-Coded; 2M Lead Length; 30V AC/DC Voltage; 2A Current; IP68
详细描述
Cable Connector; Straight; M12 X 1 Female Thread; 8 Pin; A-Coded; 2M Lead Length; 30V AC/DC Voltage; 2A Current; IP68